Shop All Screwdrivers
Westward
General Purpose Pozidriv Screwdriver #3 Round
Mfr # 401K93
Zoro # G2479659
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #3
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401K93
- Zoro # G2479659
- UPC # 190735950289
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 10 1/2 in |
For Fastener Size | #3 |
Description
General Purpose Pozidriv Screwdriver, Tip Size #3, Pozidriv, Molded, Overall Length 10 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Bottoming, 3 (16022)
- CENTURY DRILL & TOOL 21/64" Jobber Length Drill Bit (88221)
- TITAN Non-Marring Scraper Blades, 21 Piece (TIT12038)
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg (2UFV1)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M42)
- WESTWARD General Purpose Square Screwdriver #2 Round (2MXF2)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M13)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M24)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L95)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M26)
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9116)
- Westward Screwdrivers and Nutdrivers