Shop All Screwdrivers
Westward
General Purpose Pozidriv Screwdriver #1 Round
Mfr # 401K91
Zoro # G2479467
original price:
$5.05
11% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #1
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401K91
- Zoro # G2479467
- UPC # 190735950142
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 4 in |
Overall Length | 7 1/2 in |
For Fastener Size | #1 |
Description
General Purpose Pozidriv Screwdriver, Tip Size #1, Pozidriv, Molded, Overall Length 7 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Box Cutter with Zinc Die-Cast Handle, Blade Width: 9mm, Overall Length: 130mm (845037 130)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 36"L, SDS Max (HC5053)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WESTWARD Insulated Slotted Screwdriver 3/8 in Round (5UFW7)
- WESTWARD Precision Hex Screwdriver 1/16 in Round (401L62)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M31)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (425R81)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L84)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M51)
- URREA Amber Screwdriver, Sq Std 1/4X6" slotted (9616)
- Westward Screwdrivers and Nutdrivers