Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #4 Square
Mfr # 401M23
Zoro # G3370783
original price:
$8.64
9% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #4
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M23
- Zoro # G3370783
- UPC # 190735954515
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #4 |
Shank Length | 8 in |
Overall Length | 12 3/4 in |
Handle Length | 5 in |
For Fastener Size | #4 |
Shank Diameter | 0.33 in |
Description
General Purpose Phillips Screwdriver, Tip Size #4, Phillips, Ergonomic, Overall Length 12 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J07513L)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J7438)
- WESTWARD Ball Bearing Slides, 10 in. x 35mm, PR (GGS_51211)
- DRILL AMERICA #25x6" Cobalt Aircraft Extension Drill Bit (GLBCOX625)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L93)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M25)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M05)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M22)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M12)
- WESTWARD Demolition Slotted Screwdriver 3/16 in Square (401M07)
- KNIPEX Slotted Keystone, 6", 11" MAXXPRO PLUS (9T 63013)
- Westward Screwdrivers and Nutdrivers