Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #4 Square
Mfr # 401L86
Zoro # G2050708
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #4
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L86
- Zoro # G2050708
- UPC # 190735949115
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #4 |
Shank Length | 10 in |
Overall Length | 14 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | #4 |
Shank Diameter | 0.33 in |
Description
This Westward 401L86 Screwdriver Phillips #4 10 in Square is the perfect tool for your next project. It has a hexagonal handle design, which allows you to apply more torque when working with fasteners. The black phosphate tip on this screwdriver prevents corrosion and provides maximum durability. This general purpose screwdriver has a chrome finish and a fluted plastic handle that offers a firm grip. With an overall length of 14 1/2 in., it is ideal for accessing hard to reach areas. This hexagonal screwdriver also has an alloy steel shank that provides extra strength and flexibility when driving screws into various materials. If you want a durable screwdriver that can get the job done, this Westward Screwdriver will exceed your expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXN6)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN22)
- BIG HORN 4 x 3 Inch Adapters (11445)
- H & H INDUSTRIAL PRODUCTS 6 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2277)
- WESTWARD Precision Slotted Screwdriver 9/64 in Round (401K83)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M26)
- WESTWARD General Purpose Torx Screwdriver T27 Round (401M40)
- WESTWARD Precision Slotted Screwdriver 1/16 in Round (401K84)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M51)
- URREA Striking Bimaterial Screwdriver, PH#1 X 3" Phillips type. (9182G)
- Westward Screwdrivers and Nutdrivers