Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #2 Round
Mfr # 401M51
Zoro # G2479500
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401M51
- Zoro # G2479500
- UPC # 190735950173
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 8 in |
Overall Length | 12 in |
For Fastener Size | #2 |
Description
General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Molded, Overall Length 12 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Amber Bone Ss Sod Buster Jr. (00245)
- X1 TOOLS T-20 Torque Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-T20-1000x12)
- PROTO 3/4" Drive Ell Handle 16" (J5686)
- DEWALT Cordless Rod Cutter Kit, Battery Included, 20 V DC, Li-Ion Battery (DCS350B/DCB203)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M20)
- WESTWARD Precision Phillips Screwdriver #000 Round (401L73)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M46)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L97)
- WIHA Screwdriver 5.5mm Hex with Hex Bolster (53315)
- Westward Screwdrivers