Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #2 Round
Mfr # 401M20
Zoro # G5117983
original price:
$2.79
7% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401M20
- Zoro # G5117983
- UPC # 00194484255275
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 1 1/2 in |
Overall Length | 4 in |
Handle Length | 2 1/2 in |
For Fastener Size | #2 |
Shank Diameter | 0.25 in |
Description
General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 2 1/4 in L (54TM95)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.020" Thick, Bimetal (ZWECC1014MAT-5' 4-1/2)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel (20616)
- WESTWARD Precision Hex Screwdriver 7/64 in Round (401L65)
- WESTWARD General Purpose Square Screwdriver #1 Round (401M47)
- WESTWARD General Purpose Square Screwdriver #0 Round (401K95)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M05)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- POWERBUILT #1 X 3" Phillips Screwdriver (Inj Hndl) (646140)
- Westward Screwdrivers