Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #2 Round
Mfr # 401L88
Zoro # G2050717
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L88
- Zoro # G2050717
- UPC # 190735949139
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 1 1/2 in |
Overall Length | 3 1/2 in |
Handle Length | 2 in |
Shank Diameter | 0.25 in |
For Fastener Size | #2 |
Description
The Westward 401L88 Screwdriver is the ideal tool for working with Phillips screws. The screwdriver tip size is #2 and has a round shank. Made of alloy steel, the blade of this screwdriver is chrome plated. The fluted handle gives you an easy grip as you work on your project. It also has a plastic handle that offers durability and comfort when in use. Overall length of 3 1/2 in., shank length of 1 1/2 in., and handle length of 2 in., make this screwdriver versatile enough to be used by people with different hand sizes. The Westward 401L88 Screwdriver Phillips #2 1 1/2" Round will help you get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Circular Saw, 120V, 10.0 lb., Soft Grip (SPT67WMB-01)
- PROTO 1 1/2 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (J15034)
- GOEBEL Goebel Akku-Tool, Go-Rn1, 2 Akku 2.0Ah 36Wh (2277030010)
- BACKRACK TOOLBOX BRKTS 31IN (PR) 30221 (91021-31)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- WESTWARD Insulated Square Screwdriver #1 Round (5UFX1)
- WESTWARD General Purpose Square Screwdriver #2 Round (401K97)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M51)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M43)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M42)
- GREENLEE Screwdriver #2 Round (0153-36C)
- Westward Screwdrivers and Nutdrivers