Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #2 Round
Mfr # 401K99
Zoro # G3370521
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401K99
- Zoro # G3370521
- UPC # 190735954447
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.25 in |
For Fastener Size | #2 |
Description
General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (323-0X-5PK)
- STEELMAN 3/4" Drive x 3/4" 6-Point Deep Impact Socket (79398)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 2 Lb. Head (30216)
- PROTO SAE L Key, 1/8 in Tip Size, 2 1/4 in Long, 3/4 in Short (J46108)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L89)
- WESTWARD Precision Slotted Screwdriver 1/8 in Round (401L51)
- WESTWARD Insulated Square Screwdriver #1 Round (5UFX1)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401K90)
- WESTWARD Precision Hex Screwdriver 3/32 in Round (401L64)
- STEELWORKS 2-1/4 in. W X 36 in. L Steel Slotted Angle (11117)
- Westward Screwdrivers and Nutdrivers