Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #1 Round
Mfr # 401M45
Zoro # G5088811
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Acetate with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M45
- Zoro # G5088811
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 in |
Overall Length | 6 3/4 in |
Handle Length | 3 1/2 in |
Shank Diameter | 0.13 in |
For Fastener Size | #1 |
Description
General Purpose Phillips Screwdriver, Tip Size #1, Phillips, Ergonomic, Overall Length 6 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" (73333/B)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/4 (CCMGS-404)
- KLEIN TOOLS 7/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-7/16-INS)
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- WESTWARD Precision Slotted Screwdriver 2 mm Round (401L70)
- WESTWARD Insulated Slotted Screwdriver 1/8 in Round (1YXJ9)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401K99)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M22)
- WESTWARD Precision Slotted Screwdriver 2.5 mm Round (401L71)
- WESTWARD General Purpose Torx Screwdriver T10 Round (401M36)
- STANLEY Magnetic Tip Slotted Screwdriver 5/16 in Round (66-013-A)
- Westward Screwdrivers and Nutdrivers