Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #1 Round
Mfr # 401M19
Zoro # G3370777
original price:
$3.77
10% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M19
- Zoro # G3370777
- UPC # 190735954058
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 in |
Overall Length | 7 in |
Handle Length | 4 in |
For Fastener Size | #1 |
Shank Diameter | 0.17 in |
Description
General Purpose Phillips Screwdriver, Tip Size #1, Phillips, Ergonomic, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Drill Driven Punch Driver (165)
- STANLEY 6 in Long Nose Cutting Pliers 1 1/4 Jaw Opening Dipped Handle (84-101)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 25/32 (53650)
- ABANAKI Elastomer Belt (BMME24)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401L83)
- WESTWARD Insulated Square Screwdriver #3 Round (5UFX3)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L93)
- WESTWARD Precision Slotted Screwdriver 1/16 in Round (401K84)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L96)
- KLEIN TOOLS General Purpose Slotted Screwdriver 7/32 in Round (602-3)
- Westward Screwdrivers