Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #1 Round
Mfr # 401L87
Zoro # G2479589
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L87
- Zoro # G2479589
- UPC # 190735950210
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 8 in |
Overall Length | 11 1/2 in |
Handle Length | 3 1/2 in |
Shank Diameter | 0.13 in |
For Fastener Size | #1 |
Description
The Westward 401L87 Screwdriver is a versatile tool that you can use to complete a wide range of tasks. The chrome plated blade, shank and tip provide corrosion resistance and durability. The manganese phosphated tip is highly resistant to wear and tear, allowing the screwdriver to last longer. This 8 in round screwdriver has an overall length of 11 1/2 in., with a 3 1/2 in handle length and an 8 in shank length. It also has a plastic handle design with fluted handle for added grip and comfort. For your next project, you need the Westward 401L87 Screwdriver by your side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Steel Square Set, 4 Pc (S3020Z)
- DIABLO 1-3/4" Carbide Tipped Hole Saw (DHS1750CT)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19/32" 12 pt SAE Socket, 12 Points (40119)
- MAYHEW SCREWDRIVER 1/4 x 6 Cats Paw Slotted (MY45004)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M26)
- WESTWARD General Purpose Torx Screwdriver T20 Round (401M38)
- WESTWARD Insulated Phillips Screwdriver #3 Round (1YXK7)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L04)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M24)
- WESTWARD Precision Hex Screwdriver 1/8 in Round (401L66)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- Westward Screwdrivers