Shop All Screwdrivers
Westward
General Purpose Phillips Screwdriver #0 Round
Mfr # 401M43
Zoro # G3371118
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface and Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M43
- Zoro # G3371118
- UPC # 190735954270
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 3 in |
Overall Length | 6 in |
Handle Length | 3 in |
Shank Diameter | 0.13 in |
For Fastener Size | #0 |
Description
General Purpose Phillips Screwdriver, Tip Size #0, Phillips, Ergonomic, Overall Length 6 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATA Turning Insert, TCMT21.51, AF, AT201 GRD (90045)
- VEGA INDUSTRIES Quick Release Mag Bit Holder x 2 (150MH1QD)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92403)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- WESTWARD General Purpose Square Screwdriver #3 Round (401K98)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M20)
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M52)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L03)
- WESTWARD Precision Torx Screwdriver T10 Round (401L61)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 2 (668401 2)
- Westward Screwdrivers and Nutdrivers