Shop All Hand Files and Rasps
Westward
General Purpose File Set, Ergonomic, 9 piece
Mfr # 1NFK8
Zoro # G1072626
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Half Round, Round, Triangular
- Length 8 in , 10 in , and 12 in
- Includes 12 in Mill Bastard, 10 in Mill Bastard, Flat Bastard, Half-Round Bastard, Round Bastard,8 in Flat Bastard, Half-Round, 6 in Slim Taper, 6 in Extra Slim Taper, Soft Grip Handles, Rollup Pouch
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFK8
- Zoro # G1072626
- UPC # 190735755044
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in , 10 in , and 12 in |
File Diameter | 10 in |
File Length without Tang | 6 in, 8 in, 10 in, 12 in |
File Width | 6 in, 8 in, 10 in, 12 in |
Details
Item | File Set |
Profile Shape | Rectangular, Half Round, Round, Triangular |
Includes | 12 in Mill Bastard, 10 in Mill Bastard, Flat Bastard, Half-Round Bastard, Round Bastard,8 in Flat Bastard, Half-Round, 6 in Slim Taper, 6 in Extra Slim Taper, Soft Grip Handles, Rollup Pouch |
Finish | Natural |
Pattern | American |
Number of Pieces | 9 |
File Coarseness | Bastard Cut |
Edge Cut Style | Single |
File Type | Machinists File |
Files Included | 10 in Flat Bastard, 10 in Half Round Bastard, 10 in Mill Bastard, 10 in Round Bastard, 12 in Mill Bastard, 6 in Extra Slim Taper, 6 in Slim Taper, 8 in Flat Bastard, 8 in Half Round |
File Body Finish | Natural |
File Style | American Pattern File |
Material Applications | Stainless Steel |
Container Type | Pouch |
Face Cut Style | Double-Cut, Single-Cut |
Includes Handle | Yes |
File Set Type | Ergo File Set |
Description
This Westward 1NFK8 General Purpose File Set is a practical and versatile set of files and rasps that can help you accomplish a variety of tasks. It comes in three different 8 in., 10 in., and 12 in. Each file has an ergonomic design for increased comfort, as well as a natural finish. The American pattern allows you to work quickly without having to change the angle of your wrist. This file set contains 9 pieces with straight wireway lengths of 8 in., 10 in., and 12 in.. Whether you are looking for a general purpose or specialty file set, this Westward 1NFK8 General Purpose File Set will not disappoint.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 13/16, 2 FL, SGL Sq End, CC (5202400)
- KNIPEX 10 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 22 250)
- H & H INDUSTRIAL PRODUCTS R8 & 1/2" Straight Shank Vari Slotting Saw Arbor Kit (3900-0151)
- IRWIN 3/32 in. X 2-1/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016006)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- WESTWARD Square Hand File, 8 In, 37/38 TPI (12F798)
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 12 In (10Z720)
- WESTWARD Three Square File, 10 In, 23/24 TPI (12F768)
- WESTWARD Taper File, American, Single, Set and Cut (44ZD55)
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-05194N 14 Inch Half Round Bastard File (183-05194N)
- Westward Cutting and Shaping Tools