Shop All Shears, Pruners & Loppers
Westward
Gear Driven Anvil Lopper, 2 In, Aluminum
Mfr # 2RDN2
Zoro # G2673693
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Blade Material High-Carbon Steel
- Cutting Capacity 2 in
- Overall Length 28 in to 41 5/16 in
- Type Anvil Lopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2RDN2
- Zoro # G2673693
- UPC # 190735801147
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 28 in to 41 5/16 in |
Blade Length | 3 1/4 in |
Overall Length (In.) | 28" to 41-5/16" |
Details
Handle Material | Aluminum |
Blade Material | High-Carbon Steel |
Cutting Capacity | 2 in |
Type | Anvil Lopper |
Features | Gear Driven, Curve Serrated Anvil, Oval Tubular Telescopic Handles, Ambidextrous Lock |
For Use With | Ideal for Cutting Dry, Dead Growth |
Item | Lopper |
Handle Color | Black/Blue |
Lock Type | Double Lock |
Cutting Capacity (In.) | 2" |
Grip Material | Rubber |
Blade Finish | PTFE Coated |
Includes Cushioned Grip | Yes |
Description
Anvil Lopper, Blade Finish PTFE Coated, Blade Length 3 1/4 in, Blade Material Steel, Cutting Capacity 2 in, Features Cutter Head Lever Type Design, Lightweight Telescopic Aluminum Tube, Nonslip & Comfort Grip, Grip Material Rubber, Handle Color Black/Blue, Handle Material Aluminum, Includes Cushioned Grip Yes, Lock Type Double Lock, Overall Length 28 in to 41 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 2701273 (Ezgo / Cushman / Textron 2701273)
- DB ELECTRICAL Key for Massey Ferguson MF231 MF240 MF250 MF253 MF270 MF282 MF290 (1200-0909)
- KENYON Sprinkler Head Trimmer, 6 In (85426GR)
- GENERAL TOOL & INSTRUMENTS Garden Weasel (90206)
- WESTWARD Bypass Pruner, 2-1/2 In.L, Steel, 5/8 In. (5TFN0)
- WESTWARD Anvil Lopper, 1-25/32 In, Aluminum (2RDL8)
- WESTWARD Hedge Shears, 24 In (5TFN4)
- WESTWARD Hedge Shear, 9 In Blade, Wood Handle (2ZB49)
- WESTWARD Bypass Lopper, 1-1/2 In, Hardwood (2ZB47)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- SEYMOUR MIDWEST Anvil Lopper, Action Head, 20" Handle (41489)
- Westward Shears, Pruners & Loppers