Shop All Masonry Tools
Westward
Gauging Trowel, 7 x 3-1/2 In, ErgoSoft
Mfr # 13P518
Zoro # G4789757
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Applying Mortar to Brick
- Blade Length 7 in
- Material High Carbon Steel
- Blade Width 3 1/2 in
- Type Gauging Trowel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P518
- Zoro # G4789757
- UPC # 190735742273
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Blade Length | 7 in |
Blade Width | 3 1/2 in |
Length (In.) | 7 in |
Width (In.) | 3 1/2 in |
Handle Length (In.) | 5 in |
Handle Dia. (In.) | 1 1/4 in |
Handle Length | 5 in |
Details
Item | Gauging Trowel |
Application | For Applying Mortar to Brick |
Material | High Carbon Steel |
Type | Gauging Trowel |
Handle Material | ErgoSoft |
Handle | ErgoSoft |
Features | Durable |
Product Type | Gauging Trowel |
Compatible Primary Material | Concrete, Masonry, Tile |
Blade Material | Carbon Steel |
Handle Style | Ergonomic |
Blade Shape | Round |
Description
Gauging Trowel, Blade Length 7 in, Blade Material Carbon Steel, Blade Shape Round, Blade Width 3 1/2 in, Compatible Primary Material Concrete, Masonry, Tile, Features Durable, Handle Length 5 in, Handle Material ErgoSoft, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Gauging Trowel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Extension Set, 3/8 in Input Drive Size, 3/8 in Output Drive Size, 4 Piece, Chrome (J52008)
- GREENLEE Scratch Awl, 7 7/8 In (9753-12C)
- ILC Replacement for Dewalt Dc9099 (DC9099 DEWALT)
- HHIP 7 Piece Transfer Screw Set 1/4-20 (3601-0250)
- WESTWARD Brick Trowel, 5x2-3/4, Stl, ErgoSoft PP/TPR (13P523)
- WESTWARD Brick Tongs, Up to 11 Bricks, 18-1/2 In (13P510)
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- WESTWARD Masons Line, 300 ft, Orange, Twisted Nylon (13P512)
- WESTWARD Cement Trowel, 14 x 4, Steel, Wood (13A737)
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In (13P514)
- BON TOOL Bon 12-560 Capping Tool 4" (12-560)
- Westward Masonry Tools