Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Gasket Scraper, Stiff, 1-1/2", Carbon Steel
Mfr # 1UKF9
Zoro # G0358854
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Carbon Steel
- Blade Length 1 3/4 in
- Overall Length 12 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1UKF9
- Zoro # G0358854
- UPC # 190735757130
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 1 3/4 in |
Overall Length | 12 in |
Handle Length | 4 1/2 in |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 1 3/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/2 in, Features Heavy-Duty, Handle Length 4 1/2 in, Handle Material Polypropylene, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 12 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Replacement Pads for Large Tile Cutter (ST060)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-1/4x3-1/16 (C41326)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 39 pcs (2698)
- VERMONT GAGE Pin Gage, Plus, 0.261 In, Black (911126100)
- WESTWARD Painters Tool, Stiff, 3", SS (46A910)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- WESTWARD Putty Knife, Flexible, 8", Polypropylene (13A705)
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (13A665)
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (1UKF7)
- Westward Drywall and Plastering Tools