Shop All Punch & Chisel Sets
This Product is Discontinued
Westward
Gasket Punch Set, 1/4 To 1 In, 10 Pc (Discontinued)
Mfr # 2AJL1
Zoro # G2428675
This Product is Discontinued
Key Features
- Number of Pieces 10
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJL1
- Zoro # G2428675
- UPC # 190735794432
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in |
Creates Hole Diameter | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Tip Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Details
Number of Pieces | 10 |
Material | Steel |
Item | Gasket Punch Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | 21/4 3/4 3/85/165/87/167/8 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Blade Tip Shape | Straight |
Handle Material | Steel |
Measurement Type | SAE |
Includes Handle | No |
Chisel Type | Gasket Punch |
Types Included | Gasket Punch |
Grip Style | Knurled |
Set Type | Punch Set |
Container Type | Box |
Material Applications | For Softer Metal & Wood |
Includes Handguard | No |
Tether Ready | No |
Includes Striking Cap | No |
Type | Set |
Description
Westward's 2AJL1 Gasket Punch Set provides a range of punches that can be used to easily remove gaskets from metal surfaces. This punch set includes 10 pieces, ranging in size from 1/4 in. to 1 in. Each piece is made of steel and comes with a one-piece design for durability. The tether capablity means you can connect these tools to your existing Westward tool system. Whether you are an automotive technician or a mechanic, the Westward 2AJL1 Gasket Punch Set will give you the edge when it comes to removing stubborn gaskets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.