Shop All Depth Gauges
Westward
Gage, Dial Depth, 0-22
Mfr # 4KY23
Zoro # G2107052
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 22 in
- Resolution 0.001 in
- Base Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KY23
- Zoro # G2107052
- UPC # 190735850787
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 4 in |
Rod Dia. | 0.177 in |
Rod Lengths Included | 1 in, 2 in, 3 in, 4 in, 5 in, 6 in |
Stroke Length | 1 in |
Dimension Type | Inch |
Depth Gauge Type | Interchangeable-Rod Depth Gauge |
Blade Width | 0.177 in |
Description
Dial Depth Gauge, Range 0 in to 22 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Actuation Style Plunger, Base Length 4 in, Base Style Full, Coolant Resistant No, Dial Position Top, Dimension Type Inch, Number of Measuring Rods 6, Operation Type Mechanical, Range per Revolution 0.1 in, Blade Material Steel, Blade Width 0.177 in, Case Included Yes, Contact Point Material Carbide, Contact Point Shape Ball, Depth Gauge Type Interchangeable-Rod Depth Gauge, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7010)
- DEWALT 4-3/8" Wet/Dry Handheld Tile cutter (DWC860W)
- BURNDY Type W Crimping Die, 4 AWG (W162)
- MORSE 1-11/16" Bi-Metal Hole Saw (MHS27)
- WESTWARD Depth Gage, Digital, 6 In/150mm (2YNK3)
- MITUTOYO Digimatic Depth Gage 0-24In. (571-215-10)
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- MITUTOYO Sbm-3.5"Cx (568-472)
- MITUTOYO Sbm-1"Cxst (568-929)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- MITUTOYO Vernier Depth Gage (527-101)
- Westward Depth Gauges