Shop All Router Accessories
Westward
Forming Rtr Bit, Carbide Tipped, 1-1/2 In
Mfr # 16Y568
Zoro # G4923353
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Dia. (In.) 1/2
- Overall Length (In.) 2-3/8
- Number of Flutes 2
- Radius (In.) 1/2
- Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y568
- Zoro # G4923353
- UPC # 190735743652
- Country of Origin China
- Category Router Accessories
Dimensions
Bearing Dia. (In.) | 1/2 |
Overall Length (In.) | 2-3/8 |
Radius (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Cutting Length (In.) | 3/4 |
Shank Length (In.) | 1-7/32 |
Flute Length (In.) | 3/4 |
Cutting Dia. (In.) | 1-1/2 |
Depth of Cut (In.) | 3/4 |
Flute Length | 3/4 in |
Shank Dia. | 1/4 in |
Shank Length | 1 7/32 in |
Radius | 1/2 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Cutter Dia. | 1 1/2 in |
Description
Roundover Cut Profile Router Bit, Carbide Tipped, 1 1/2 in Cutter Dia., Fractional Inch, 3/4 in, 2 1/2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 oz. Dead Blow Hammer with Polyurethane Head (82240)
- BIG HORN 149 Piece Universal T-Track & Jig Hardware Kit-1/4 Inch -20 TPI (12620)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCV20)
- VIM PRODUCTS P2 Half Cut Phillips Bit, 1/4"Hex, 5/8"Oal (VIMVHCP2)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/4 In (16Y578)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/8 In (16Y587)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y576)
- WESTWARD Rabbeting Router Bit, 1-1/4 In. Dia. (45J314)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- WESTWARD Straight Rtr Bit, Solid Carbide1/4 In (16Y577)
- SAWSTOP Flip Stop for Router Fence (RT-FLS)
- Westward Routers & Accessories