Shop All Pipe Threading Accessories
Westward
Foot Switch, For Mfr. No.8090, 6790, 6590
Mfr # 34DA24
Zoro # G9330081
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping For Starting and Stopping the Motor of Threading Machines
- Application For Starting and Stopping the Motor of Threading Machines
- For Nominal Pipe Size No Pipe
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 34DA24
- Zoro # G9330081
- UPC # 190735815953
- Country of Origin Japan
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | No Pipe |
Details
Item | Foot Switch |
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | For Starting and Stopping the Motor of Threading Machines |
Application | For Starting and Stopping the Motor of Threading Machines |
Pipe Threading Accessories - Item | Foot Switch |
Material | Steel |
For Use With | 31XM65, 31XM66, 31XM67 |
Features | Starts and Stops Motor of Threading Machines |
Shop By | Closeouts |
Accessory Type | Foot Switch |
For Use With Mfr. Model Number | 8090, 6790, 6590 |
Compatible Mfr. Model No. | 6590, 6790, 8090 |
Product Type | Foot Switch |
Compatible Threader Series | 31XM65, 31XM66, 31XM67 |
Compatible Threader Mfr. Model No. | 6590, 6790, 8090 |
Compatible Manufacturer Part Number | 6590, 6790, 8090 |
Compatible Threader Manufacturer Part Number | 6590, 6790, 8090 |
Description
Foot Switch, Compatible Threader Grainger Part Number 31XM65, 31XM66, 31XM67, Compatible Threader Manufacturer Part Number 6590, 6790, 8090, Compatible Threader Series 31XM65, 31XM66, 31XM67, Product Type Foot Switch, Features Starts and Stops Motor of Threading Machines, For Use With 31XM65, 31XM66, 31XM67, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, TICN-D4 M8 X 0.75 (PS8.0J4NEB-TICN)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 11/16 in. (47344)
- URREA 12-Point Blanck Offset Striking Wrench, 2-15/16"opening size. (2647SW)
- TEKTON 1/2 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA25402)
- ROTHENBERGER Cutter Wheel (00157)
- RIDGID Nipple Chuck Kits and Adapters, RIDGID 51005 (51005)
- LIGHT HOUSE BEAUTY Model 300 Power Threading Accessories Transporter (LI3125418)
- RIDGID Support Arm, For 1AC02 Power Drive (775)
- RIDGID Bench Yoke Vise, 1/8-3 In. Cap, 12-1/2 H (23A)
- ROTHENBERGER Nipple Chuck (00188)
- ZORO SELECT Gal Th Cutting Oil#415 (41575)
- Westward Pipe Threading Equipment