Shop All Shears, Pruners & Loppers
Westward
Folding Saw, 9 In Steel Blade
Mfr # 2RDN1
Zoro # G3036573
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Blade Material Steel
- Overall Length 17 1/2 in
- Type Folding Saw
- Features Three Edged Teeth For Fast And Easy Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2RDN1
- Zoro # G3036573
- UPC # 190735801130
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 17 1/2 in |
Blade Length | 9" |
Blade Size | 9 in |
Overall Length (In.) | 17-1/2" |
Details
Handle Material | Plastic |
Blade Material | Steel |
Type | Folding Saw |
Features | Three Edged Teeth For Fast And Easy Cutting |
For Use With | PVC, Wood |
Frame Type | Folding |
Frame Material | Steel |
Item | Saw |
Handle Color | Black, Blue |
Lock Type | Push Button |
Tooth Grind | TRI Edge |
Application | Multipurpose |
Teeth per Inch | 7 |
Saw Type | Hand Saw |
Replaceable Blade | No |
Material Application | PVC; Wood |
Handle Style | Curved |
Foldable | Yes |
Description
Curved Handle Folding Saw, Application Multipurpose, Blade Length 8 1/4 in, Blade Material Steel, Foldable Yes, Frame Material Steel, Handle Color Black, Blue, Handle Material Multi-Component, Handle Style Curved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED BRAND FENCE STAYS 42""BDL100 (74747)
- EARTHWAY Professional Hand Crank Broadcast Spreader (3100)
- DB ELECTRICAL Carburetor for John Deere 2010, 2020, 2510, 299, 99 10A18173; (1403-0001)
- SEALTECH Premium 4ft. X 100ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight (ST-101-4X100)
- WESTWARD Gear Driven Anvil Lopper, 2 In, Aluminum (2RDN2)
- WESTWARD Hedge Shear, 9 In Blade, Wood Handle (2ZB49)
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- WESTWARD Bypass Pruner, 2-1/2 In.L, Steel, 5/8 In. (5TFN0)
- WESTWARD Bow Saw, 30 In Steel Blade (2RDL6)
- CORONA TOOLS Garden Tool Sharpener, Carbide (AC 8300)
- Westward Shears, Pruners & Loppers