Shop All Utility Knives
This Product is Discontinued
Westward
Folding Safety Cutter 2-Sided Utility, 6 1/2 in L (Discontinued)
Mfr # 12F752
Zoro # G4790615
This Product is Discontinued
Key Features
- Blade Change Push Button
- Overall Thickness 0.63 in
- Handle Material Metal
- Number of Blades Included 1
- Number of Blades 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F752
- Zoro # G4790615
- UPC # 190735739082
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Closed Length | 3 1/2 in |
Blade Projection Length | 2 1/2 in |
Length- Closed/Overall | 3 5/8 in; 6 3/8 in |
Handle Length | 3 1/2 in |
Description
The Westward 12F752 Folding Safety Cutter is the ideal tool for cutting through various materials. The two-sided blade allows you to work on a variety of surfaces, making it perfect for general purpose use. The safety cutter has an overall length of 6 3/8 in. and an overall width of 1 3/8 in. With a folding retractable blade, this utility knife is convenient to carry around with you at all times. Featuring a push button blade change, you can easily switch out blades without having to worry about tools or additional components. The aluminum handle offers a comfortable grip and comes in silver/blue color combination. This Westward Utility Knife will be your go-to tool when tackling everyday tasks around the house or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.