Shop All Rulers and Straight Edges
Westward
Folding Rule, 78-3.4 In., Standard
Mfr # 30PC15
Zoro # G9090261
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 78 3/4 in
- Material Wood
- Size 78-3/4 in x 5/8 in
- Graduations 1/16 in On English Side, Marked On Both Sides and Both Edges, Millimeter with Centimeter and Meter Markings On Metric Side, Reading Left to Right On Both Sides
- Width (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30PC15
- Zoro # G9090261
- UPC # 190735805787
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 78 3/4 in |
Size | 78-3/4 in x 5/8 in |
Width (In.) | 5/8 in |
Width (mm) | 15.9 mm |
Length (mm) | 2,000 mm |
Length - SAE | 78 3/4 in |
Width - Metric | 15.9 mm |
Width - SAE | 5/8 in |
Length - Metric | 2,000 mm |
Description
Folding Rule, Graduation Marks 1/16 in, Coating Abrasive Resistant Epoxy, Graduation Color Red, Graduation Mark Style Printed, Folding Rule Type Outside Read, Finish Abrasive Resistant Epoxy, System of Measurement Metric/SAE, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Fractional, Length - SAE 78 3/4 in, Length - Metric 2,000 mm, Width - SAE 5/8 in, Width - Metric 15.9 mm, Graduation Units Inches, Material Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-3/8" Striking Face Box Wrench, 45° Offset Head (66844)
- CRESCENT 10" Adjustable Black Oxide Wrench - Carded (AT210VS)
- DREMEL Mandrel Kit, 6 Pcs (EZ406-02)
- HOUGEN 1/2 in. Drill Chuck (10731)
- WESTWARD Folding Rule, 72 in., Standard (30PC13)
- WESTWARD Folding Rule, 72 in., Standard (30PC14)
- WESTWARD Rule, Steel, 6 In, 4r (4KU96)
- WESTWARD Engineers Rule, 72 in., Standard (30PC12)
- WESTWARD Modular Mason Folding Rule, 72 in. (30PC16)
- WESTWARD Rule, Steel, 6 In, Pocket (4KU97)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- Westward Rulers and Straight Edges