Shop All Rulers and Straight Edges
Westward
Folding Rule, 72 in., Standard
Mfr # 30PC13
Zoro # G9090243
product price: $10.89
/ea
$10.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 72 in
- Material Wood
- Size 72 in x 5/8 in
- Graduations 1/16 in On Both Sides and Edges
- Width (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30PC13
- Zoro # G9090243
- UPC # 190735805763
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 72 in |
Size | 72 in x 5/8 in |
Width (In.) | 5/8 in |
Width (mm) | 15.9 mm |
Length (mm) | 1,800 mm |
Width - Metric | 20 mm |
Length - Metric | 1,800 mm |
Length - SAE | 6 ft |
Folded Length | 72 in |
Width - SAE | 5/8 in |
Description
Folding Rule, Thickness 1.81 in, Graduation Marks 1/16 in, Coating Abrasive Resistant Epoxy, Graduation Color Red, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Not Applicable, Orientation Vertical, Folding Rule Type Outside Read, Backing Material Not Applicable, Finish Unfinished, System of Measurement Metric/SAE, Accuracy +/-1.4mm, Rule Type Folding Rule, Numeric Marks Inches, Millimeters, Numeric Format Fractional, Length - SAE 6 ft, Length - Metric 1,800 mm, Folded Length 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 6'' Utility Drywall Saw (UT6)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 1/2" R (CF123PF)
- KESON Marking Chalk, Waterproof, Black, 8 oz. (PM8BLACK)
- OSG 13.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693350)
- WESTWARD Two Way Reading Folding Rule, 72 in. (30PC11)
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC17)
- WESTWARD Rule, Steel, 6 In, 4r (4KU96)
- WESTWARD Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (4KY13)
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC18)
- WESTWARD Modular Mason Folding Rule, 72 in. (30PC16)
- STARRETT Steel Rule, Spring Tempered, 6 In, Type 36 (C636ME-150)
- Westward Rulers and Straight Edges