Shop All Measuring Wheels
Westward
Foldable Measure Wheel, 12 in, 9999ft 11in
Mfr # 21LP34
Zoro # G5313962
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 35 9/16 in
- Wheel Dia. 12 11/16 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 21LP34
- Zoro # G5313962
- UPC # 190735766798
- Country of Origin Taiwan, Province of China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 12 11/16 in |
Length | 23 1/64 in |
Width | 12 11/16 in |
Depth | 6 in |
Overall Height | 40 15/16 in |
Overall Width | 12 11/16 in |
Extended Handle Length | 40 15/16 in |
Wheel Diameter | 12 11/16 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 40 15/16 in, Extended Handle Length 40 15/16 in, Handle Type Pistol Grip, Measuring Distance - Maximum 9,999 ft, Measuring Units Feet, Inches, Wheel Circumference 35 9/16 in, System of Measurement SAE, Tread Material Polyurethane, Wheel Type Spoked, Foldable Foldable, Use Location Outdoor, Application Landscaping, Surveying, Utilities, Batteries Required Batteries Not Required, Battery Size Not Applicable, Brake Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 54 Piece 1/2 Inch Drive SAE/Metric Master Socket and Accessory Set (752002)
- OSG Long Drill Bit, Taper, WXL, 4.3mm (8623043)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #38 (45008)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- WESTWARD Electronic Measuring Wheel, 12-1/2 In. (21LP31)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- WESTWARD Measuring Wheel, 4 in, ft/in, 9999 ft 11 in (21LP32)
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in (32-300RP)
- Westward Measuring and Layout Tools