Shop All Tool Storage Accessories
Westward
Foam Insert, EVA, Black/Blue, For 4YP81
Mfr # 6ZGU5
Zoro # G3746976
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tool Organizer
- Length 22 9/25 in
- Number of Compartments 21
- Width 14 18/25 in
- Thickness 1 13/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6ZGU5
- Zoro # G3746976
- UPC # 190735889718
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 22 9/25 in |
Width | 14 18/25 in |
Height | 1 13/50 in |
Overall Height | 32 mm |
Overall Width | 374 mm |
Overall Length | 568 mm |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 21 |
Thickness | 1 13/50 in |
For Use With | No. 4YP81 Socket Set |
Color | Black/Blue |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Material | EVA |
Features | Organize Tools, Prevent Damage |
Compatible with Product Type | Pliers, Sockets |
Customizable | No |
Description
If you're looking for a way to store your tools, the Westward 6ZGU5 Tool Storage Foam Insert is your solution. Whether you're a hobbyist or professional, it will help ensure that your tools stay organized. This tool storage foam insert has dimensions of 22 9/25 in. x 14 18/25 in. x 1 13/50 in.. It also comes with a tool tray organizer measuring 568 mm long and featuring an EVA material construction. The blue and black color combination ensures that this tool storage foam insert will look great in any workspace. The Westward 6ZGU5 Tool Storage Foam Insert is what you need to keep your workspace neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 9/16 (52436)
- WRIGHT TOOL Cushion Grip Screwdriver Cabinet Tip 8 (9165)
- WESTWARD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT0)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 7/8 (53556)
- WESTWARD Tool Organizer, EVA, For Wrench Sets (38W625)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP29)
- WESTWARD Cabinet Lock Set For Cam Locks, 8 Keys, 1 Lock, 0001 - 0025 (TTLK003G)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Red, Mag. (5NNE3)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP27)
- WESTWARD Drawer Liner, Blk, Open, PVC, 16-1/2 x157 in (22XP04)
- BOTT LTD Steel Louvered Panel Toolboard, Combo Perfo/Louvered Panels 20X18 (14025153.11)
- Westward Tool Storage Accessories