Shop All Tool Storage Accessories
This Product is Discontinued
Westward
Foam Insert, EVA, Black/Blue, For 4YP62 (Discontinued)
Mfr # 6ZGU7
Zoro # G3745262
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 14 18/25 in
- Number of Compartments 11
- Width 7 11/25 in
- Thickness 1 13/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6ZGU7
- Zoro # G3745262
- UPC # 190735889732
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 14 18/25 in |
Width | 7 11/25 in |
Height | 1 13/50 in |
Overall Length | 14 3/4 in |
Overall Height | 1 1/4 in |
Overall Width | 7 1/2 in |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 11 |
Thickness | 1 13/50 in |
For Use With | No. 4YP62 Socket Set |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Color | Black/Blue |
Material | EVA |
Features | Organize Tools, Prevent Damage |
Customizable | No |
Description
Tool Storage Foam Inserts, Color Black/Blue, Compatible with Grainger Part Number 4YP62, Customizable No, Features Organize Tools, Prevent Damage, For Use With No. 4YP62 Socket Set, Material EVA, Number of Compartments 11, Overall Height 1 1/4 in, Overall Length 14 3/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.