Shop All Tool Storage Accessories
This Product is Discontinued
Westward
Foam Insert, EVA, Black/Blue, For 4PM11 (Discontinued)
Mfr # 6ZGU6
Zoro # G3747572
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 11 9/50 in
- Number of Compartments 60
- Width 14 18/25 in
- Thickness 1 13/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6ZGU6
- Zoro # G3747572
- UPC # 190735889725
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 11 9/50 in |
Width | 14 18/25 in |
Height | 1 13/50 in |
Overall Height | 32 mm |
Overall Width | 284 mm |
Overall Length | 374 mm |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 60 |
Thickness | 1 13/50 in |
Material | EVA |
Color | Black/Blue |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
For Use With | No. 4PM11 Socket Set |
Features | Organize Tools, Prevent Damage |
Compatible with Product Type | Pliers, Sockets |
Customizable | No |
Description
Tool Storage Foam Inserts, Color Black/Blue, Compatible with Grainger Part Number 4PM11, Compatible with Product Type Pliers, Sockets, Customizable No, Features Organize Tools, Prevent Damage, For Use With No. 4PM11 Socket Set , Material EVA, Number of Compartments 60, Overall Height 32 mm, Overall Length 374 mm, Overall Width 284 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.