Shop All Tool Storage Accessories
This Product is Discontinued
Westward
Foam Insert, EVA, Black/Blue, For 4PL98 (Discontinued)
Mfr # 6ZGU9
Zoro # G3747387
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 14 18/25 in
- Number of Compartments 20
- Width 7 11/25 in
- Thickness 1 13/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6ZGU9
- Zoro # G3747387
- UPC # 190735889756
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 14 18/25 in |
Width | 7 11/25 in |
Height | 1 13/50 in |
Overall Length | 374 mm |
Overall Width | 189 mm |
Overall Height | 32 mm |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 20 |
Thickness | 1 13/50 in |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Features | Organize Tools, Prevent Damage |
Color | Black/Blue |
Material | EVA |
For Use With | No. 4PL98 Socket Set |
Customizable | No |
Compatible with Product Type | Pliers, Sockets |
Description
Tool Storage Foam Inserts, Color Black/Blue, Compatible with Grainger Part Number 4PL98, Compatible with Product Type Pliers, Sockets, Customizable No, Features Organize Tools, Prevent Damage, For Use With No. 4PL98 Socket Set, Material EVA, Number of Compartments 20, Overall Height 32 mm, Overall Length 374 mm, Overall Width 189 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.