Shop All Tool Storage Accessories
This Product is Discontinued
Westward
Foam Insert, EVA, Black/Blue, For 4PL91 (Discontinued)
Mfr # 6ZGR6
Zoro # G3744912
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 22 9/25 in
- Number of Compartments 17
- Width 14 18/25 in
- Thickness 1 13/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6ZGR6
- Zoro # G3744912
- UPC # 190735889527
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 22 9/25 in |
Width | 14 18/25 in |
Height | 1 13/50 in |
Overall Width | 284 mm |
Overall Height | 32 mm |
Overall Length | 374 mm |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 17 |
Thickness | 1 13/50 in |
Material | EVA |
Features | Organize Tools, Prevent Damage |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
For Use With | No. 4PL91 Combination Wrench Set |
Color | Black/Blue |
Compatible with Product Type | Wrench |
Customizable | No |
Description
Tool Storage Foam Inserts, Color Black/Blue, Compatible with Grainger Part Number 4PL91, Compatible with Product Type Wrench, Customizable No, Features Organize Tools, Prevent Damage, For Use With No. 4PL91 Combination Wrench Set, Material EVA, Number of Compartments 17, Overall Height 32 mm, Overall Length 374 mm, Overall Width 284 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.