Shop All Tool Storage Accessories
This Product is Discontinued
Westward
Foam Insert, EVA, Black/Blue, For 3FE99 (Discontinued)
Mfr # 6ZGV0
Zoro # G3745497
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 11 9/50 in
- Number of Compartments 63
- Width 14 18/25 in
- Thickness 1 13/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6ZGV0
- Zoro # G3745497
- UPC # 190735889763
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 11 9/50 in |
Width | 14 18/25 in |
Height | 1 13/50 in |
Overall Length | 374 mm |
Overall Width | 284 mm |
Overall Height | 32 mm |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 63 |
Thickness | 1 13/50 in |
For Use With | No. 3FE99 Socket Set |
Features | Organize Tools, Prevent Damage |
Material | EVA |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Color | Black/Blue |
Compatible with Product Type | Pliers, Sockets |
Customizable | No |
Description
The Westward 6ZGV0 Tool Storage Foam Insert is the ideal solution for keeping your tools organized and safe. This foam insert can be used in tool chests, cabinets or drawers. It has a total length of 11 9/50 in., width of 14 18/25 in. and height of 1 13/50 in.. The thickness measures 1 13/50 in.. There are two types of storage included with this foam tray organizer and drawer organizer. The Westward 6ZGV0 Tool Storage Foam Insert will help you organize your tools so that they are easy to find when you need them most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.