Shop All Tool Storage Accessories
This Product is Discontinued
Westward
Foam Insert, EVA, Black/Blue, For 1LCF7 (Discontinued)
Mfr # 6ZGT2
Zoro # G3747536
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 14 18/25 in
- Number of Compartments 9
- Width 7 11/25 in
- Thickness 1 13/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6ZGT2
- Zoro # G3747536
- UPC # 190735889589
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 14 18/25 in |
Width | 7 11/25 in |
Height | 1 13/50 in |
Overall Length | 374 mm |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 9 |
Thickness | 1 13/50 in |
Features | Organize Tools, Prevent Damage |
Color | Black/Blue |
Material | EVA (Ethylene Vinyl Acetate) |
For Use With | No. 1LCF7 Ratcheting Wrench Set |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Compatible with Product Type | Wrench |
Customizable | No |
Description
Tool Storage Foam Inserts, Color Black/Blue, Compatible with Grainger Part Number 1LCF7, Compatible with Product Type Wrench, Customizable No, Features Organize Tools, Prevent Damage, For Use With No. 1LCF7 Ratcheting Wrench Set, Material EVA, Number of Compartments 9, Overall Height 32 mm, Overall Length 374 mm, Overall Width 189 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.