Shop All Tool Storage Accessories
This Product is Discontinued
Westward
Foam Insert, EVA, Black/Blue, For 1CLF9 (Discontinued)
Mfr # 6ZGU1
Zoro # G3745472
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 14 18/25 in
- Number of Compartments 17
- Width 14 22/25 in
- Thickness 1 13/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6ZGU1
- Zoro # G3745472
- UPC # 190735889671
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 14 18/25 in |
Width | 14 22/25 in |
Height | 1 13/50 in |
Overall Height | 32 mm |
Overall Width | 378 mm |
Overall Length | 374 mm |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 17 |
Thickness | 1 13/50 in |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Material | EVA |
Features | Organize Tools, Prevent Damage |
Color | Black/Blue |
For Use With | No. 1CLF9 Screwdriver Set |
Customizable | No |
Compatible with Product Type | Screwdriver |
Description
Tool Storage Foam Inserts, Color Black/Blue, Compatible with Grainger Part Number 1CLF9, Compatible with Product Type Screwdriver, Customizable No, Features Organize Tools, Prevent Damage, For Use With No. 1CLF9 Screwdriver Set, Material EVA, Number of Compartments 17, Overall Height 32 mm, Overall Length 374 mm, Overall Width 378 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.