Shop All Automotive Tool Parts
Westward
Flywheel Adapter for 1MZK4
Mfr # 13X039
Zoro # G7997035
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flywheel
- Includes 250 lb Lifting Capacity
- Compatible Manufacturer Part Number 1MZK4
- For Brand Westward
- Product Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13X039
- Zoro # G7997035
- UPC # 190735742846
- Country of Origin China
- Category Automotive Tool Parts
Details
Item | Adapter |
Type | Flywheel |
Includes | 250 lb Lifting Capacity |
Compatible Manufacturer Part Number | 1MZK4 |
For Brand | Westward |
Product Type | Adapter |
Load Capacity | 0.12 ton |
Description
Adapter, Product Type Adapter, For Brand Westward, Compatible Manufacturer Part Number 1MZK4, Compatible Grainger Part Number 1MZK4, Includes 250 lb Lifting Capacity, Load Capacity 0.12 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN GPSMAP 923xsv GPS/Chartplotter, w/SideVü, ClearVü and Traditional CHIRP Sonar & Worldwide Basemap (010-02366-02)
- MAXXIMA Work Light Bar, 45/64" D, LED, 1-13/64" W (M63319R)
- BANDO Auto Serpentine Belt, 8Pk1450 (8PK1450)
- ILC Replacement for Stanley A586 replacement light bulb lamp, 2PK (A586 STANLEY)
- WESTWARD Magnetic Parts Tray, Square (1EJZ3)
- WESTWARD Magnetic Parts Tray, Dia. 6 in. (1EJZ2)
- WESTWARD Magnetic Tray, 14x6 1/4x1 1/4 In (4YCK4)
- WESTWARD Fusible Link (TT4KTV901G)
- WESTWARD Casters, 2-1/2 In (HC212)
- WESTWARD Extension, 3/8 In (AT2073.02)
- MAYHEW Dominator Prybar, 17" (MAY60144)
- Westward Automotive Tool Parts