Shop All Router Accessories
Westward
Flush Trim Rtr Bit, Solid Carbide1/4 In
Mfr # 16Y593
Zoro # G4923572
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Depth of Cut (In.) 3/8
- Flute Length (In.) 3/8
- Overall Length (In.) 2
- Sub-Category Laminate And Trim Router Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y593
- Zoro # G4923572
- UPC # 190735743904
- Country of Origin China
- Category Router Accessories
Dimensions
Depth of Cut (In.) | 3/8 |
Flute Length (In.) | 3/8 |
Overall Length (In.) | 2 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/4 |
Cutting Length (In.) | 3/8 |
Cutting Dia. (In.) | 1/4 |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Length of Cut | 3/8 in |
Shank Length | 1 1/4 in |
Flute Length | 3/8 in |
Cutter Dia. | 1/4 in |
Description
Flush Trim Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 3/8 in, 2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 29/64,135 Deg (2UFX3)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9012)
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- M.A. FORD Twister Hi-Roc Drill, 4.90Mm (20019290)
- WESTWARD Straight Router Bit, 1/16 In (45J305)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y634)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y619)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 3/4 In (16Y565)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/4 In (16Y589)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y535)
- SAWSTOP Single Vertical Feather Board for Router Table (RT-VFS)
- Westward Routers & Accessories