Shop All Router Accessories
Westward
Flush Trim Rtr Bit, Carbide Tipped, 1/2 In
Mfr # 16Y611
Zoro # G4923983
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Sub-Category Flush Bearing
- Depth of Cut (In.) 1-1/2
- Bearing Dia. (In.) 1/2
- Shank Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y611
- Zoro # G4923983
- UPC # 190735743997
- Country of Origin China
- Category Router Accessories
Dimensions
Depth of Cut (In.) | 1-1/2 |
Bearing Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/2 |
Cutting Length (In.) | 1-1/2 |
Cutting Dia. (In.) | 1/2 |
Flute Length (In.) | 1-1/2 |
Overall Length (In.) | 3-23/32 |
Shank Length (In.) | 1-3/4 |
Length of Cut | 1 1/2 in |
Flute Length | 1 1/2 in |
Overall Length | 3 23/32 in |
Shank Length | 1 3/4 in |
Shank Dia. | 1/2 in |
Cutter Dia. | 1/2 in |
Description
Flush Trim Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1 1/2 in, 3 23/32 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK WR ADJUSTABLE 6" WIDE AZZ CB (CL6SWCB)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50130)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2315O-200)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- WESTWARD Laminate Rtr Bit Carbide Tipped, 1/2 In (16Y546)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/4 In (16Y589)
- WESTWARD Straight Router Bit, 7/8 In (45J307)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y531)
- WESTWARD Mortising Rtr Bit Carbide Tipped, 1/2 In (16Y563)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- BOSCH Quick-ReleaseTempletGuide3/4InODGeneral- (RA1115)
- Westward Routers & Accessories