Shop All Router Accessories
Westward
Flush Trim Rtr Bit, Carbide Tipped, 1/2 In
Mfr # 16Y592
Zoro # G4923956
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Dia. (In.) 1/2
- Flute Length (In.) 1/2
- Depth of Cut (In.) 1/2
- Material Carbide Tipped
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y592
- Zoro # G4923956
- UPC # 190735743898
- Country of Origin China
- Category Router Accessories
Dimensions
Bearing Dia. (In.) | 1/2 |
Flute Length (In.) | 1/2 |
Depth of Cut (In.) | 1/2 |
Cutting Dia. (In.) | 1/2 |
Cutting Length (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-1/8 |
Shank Length (In.) | 1-3/16 |
Shank Length | 1 3/16 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/8 in |
Flute Length | 1/2 in |
Length of Cut | 1/2 in |
Cutter Dia. | 1/2 in |
Description
Flush Trim Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 2 1/8 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 18" x 4" with Comfort Wave Handle (67-325)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 29mm Size (KTI-41829)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y531)
- WESTWARD Flush Trim Router Bit, 1/2 x1 In (45J308)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- WESTWARD Lock Miter Router Bits, 45 Deg (45J311)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- WESTWARD Mortising Rtr Bit Carbide Tipped, 1/2 In (16Y563)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y576)
- Westward Router Accessories