Shop All Router Accessories
Westward
Flush Trim Rtr Bit Carbide Tipped, 1/2 In
Mfr # 16Y537
Zoro # G4923082
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut (In.) 1/2
- Sub-Category Flush Bearing
- Number of Flutes 3
- Shank Length (In.) 1-1/4
- Cutting Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y537
- Zoro # G4923082
- UPC # 190735743386
- Country of Origin China
- Category Router Accessories
Dimensions
Depth of Cut (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-1/8 |
Bearing Dia. (In.) | 1/2 |
Flute Length (In.) | 1/2 |
Cutting Length (In.) | 1/2 |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/8 in |
Flute Length | 1/2 in |
Shank Length | 1 3/16 in |
Cutter Dia. | 1/2 in |
Description
Flush Trim Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 2 1/8 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-3/8" (80841)
- GENERAL TOOLS Probe Set, 3 PC (862)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 4" (HMX.1-1/8)
- DEWALT Cordless Impact Driver, 3,200 RPM, 20 V (DCF840E1)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y531)
- WESTWARD Straight Router Bit, 7/8 In (45J307)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y576)
- WESTWARD Laminate Rtr Bit, HSS, 1/2 In (16Y622)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y619)
- Westward Router Accessories