Shop All Grease and Oil Pump Accessories
Westward
Fluid Spigot, SS, Aluminium, 800 PSI
Mfr # 45CT65
Zoro # G3785796
original price:
$200.61
58% off
new price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Color Silver
- Number of Feeds 0
- Characteristics Non Locking Handle Ensures That The Dispenser Does Not Work In Unattended Condition
- Max. Pressure (PSI) 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45CT65
- Zoro # G3785796
- UPC # 190735833377
- Country of Origin India
- Category Grease and Oil Pump Accessories
Details
Item | Fluid Spigot |
Type | Threaded |
Color | Silver |
Number of Feeds | 0 |
Characteristics | Non Locking Handle Ensures That The Dispenser Does Not Work In Unattended Condition |
Max. Pressure (PSI) | 800 psi |
Includes | Non-Locking Style Handle |
Material of Construction | Aluminum, Stainless Steel |
For Use With | Antifreeze and Windshield Fluids, Water |
Operating Pressure (PSI) | 800 psi |
Fitting End (In.) | 3/4 in NPT (M) |
Application | For Dispensing Water Based Fluids Such As Windshield Washers or Antifreeze |
Inlet (In.) | 3/4 |
Accessory Type | Fluid Spigot |
Product Type | Fluid Spigot |
Food Grade | No |
Wetted Material | Aluminium, Buna-N, PPCP, Steel |
Shop By | Closeouts |
Description
Fluid Spigot, Product Type Fluid Spigot, Wetted Material Aluminium, Buna-N, PPCP, Steel, Compatible with Series Not Applicable, For Use With Antifreeze and Windshield Fluids, Water, Includes Non-Locking Style Handle, Compatible with Brand Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 45CT65, Food Grade No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 31.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFZ3)
- DAYTON High Speed Sub Assembly (P146-030-0900)
- X1 TOOLS 5 inch Hose Clamp, 12PK (X1E-CON-CLA-HOS-5000x12)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/8 In. (21EM18)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- WESTWARD Grease Coupler, Steel, 6000 PSI (45CT61)
- WESTWARD Grease Zerk Extractor, Threaded, 3-5/32" L (52NZ90)
- WESTWARD Grease Gun Swivel, 360 Deg., 1/4 In. (21EM20)
- WESTWARD Grease Gun, 6 In. (21EM30)
- WESTWARD Oil Hose Reel, 1/2in.Diax50in.L (48UJ76)
- Westward Grease and Oil Pump Accessories