Shop All Flooring Installation Tools
Westward
Floor Scraper, Stiff, 8", Carbon Steel
Mfr # 13P504
Zoro # G4791534
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Removing Old Floors and Debris
- Size 8" Blade Width
- Blade Length 3 in
- Handle Length 4 ft
- Blade Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13P504
- Zoro # G4791534
- UPC # 190735742143
- Country of Origin Taiwan, Province of China
- Category Flooring Installation Tools
Dimensions
Size | 8" Blade Width |
Blade Length | 3 in |
Handle Length | 4 ft |
Blade Width | 8 in |
Overall Length | 53 1/4 in |
Description
This Westward Floor Scraper is the ideal tool for removing old flooring, tiles and grout. Made of carbon steel, this stiff floor scraper has a 3 in. blade length and 8 in. blade width. The T-handle makes it easy to grip and control as you work on different types of surfaces. This 57 in. long tool has an overall length of 53 in., with a handle that measures 8 in. from the end to the pivot point. With its strong steel construction, this scraper will provide you with many years of dependable service
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 15 Amp 7-1/4 in. Electric Heavy-Duty Magnesium Shoe Circular Saw (PCE310)
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 4Flutes (13039)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (30 21 160)
- WESTWARD Angled Floor Scraper, Stiff, 4", Steel (13A589)
- WESTWARD Linoleum Roller, 100 lbs, Steel (13P506)
- WESTWARD Ext Floor Roller, 7-1/2 x 17 to 27 In L (13P503)
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- WESTWARD Floor Scraper, Flexible, 14", Carbon Steel (13P507)
- BIG HORN 1-1/2 Inch Polyethylene J-Roller (19595)
- BIG HORN Long Handle J-Roller with Rubber Roller (19600)
- Westward Carpet & Flooring Tools