Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Floor Scraper, Stiff, 6", Beryllium Copper
Mfr # 23X824
Zoro # G4794955
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 6 in
- Blade Material Beryllium Copper
- Blade Length 6 3/4 in
- Overall Length 6 3/4 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23X824
- Zoro # G4794955
- UPC # 190735778333
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6 in |
Blade Length | 6 3/4 in |
Overall Length | 6 3/4 in |
Details
Blade Material | Beryllium Copper |
Color | Natural |
Application | For Scraping |
Number of Pieces | 1 |
Knife / Scraper Sub-Category | Scrapers |
Putty Knife/Scraper Blade Flexibility | Stiff |
Item | Scraper |
Blade Type | Beveled |
No. of Edges | 1 |
Nonsparking | Yes |
Type | Non-Sparking, Non-Magnetic |
Blade Edge Type | Bevel |
Non-Sparking Status | Yes |
Product Type | Scraper |
Blade Flexibility | Stiff |
Description
This Westward Floor Scraper is a 6" blade scraper made of Beryllium Copper. It has a beveled edge, and it is non-sparking. The stiff floor scraper features a 6 3/4 in. blade length and 6 3/4 in. overall length. It also has a 6 in. blade width, making it perfect for scraping up paint or adhesive residue from floors, walls, etc. The beveled edge makes it easy to get into corners while the natural color matches most surfaces well. With its high quality Beryllium Copper material and non-sparking feature, this Westward Floor Scraper will not let you down when tackling tough jobs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Impact Socket Set, 1/2 in Drive Size, SAE, Black Oxide, 19-Piece (4PRC5)
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Bottom (012359AS)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/4 (57711)
- XTREME BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5197B)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (4YP32)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (4YP33)
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (31MJ75)
- WESTWARD Putty Knife, Flexible, 6", Polypropylene (13A706)
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel, Color: Black/Red (13A680)
- WESTWARD Painters Tool, Stiff, 3", Carbon Steel (13A708)
- Westward Drywall and Plastering Tools