Shop All Demolition Hammer Accessories
Westward
Floor Scraper, SDS Max, L 25 In., W 6 In.
Mfr # 22UV21
Zoro # G7487076
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- Overall Length (In.) 25 in
- Overall Length 25 in
- Shank Size (In.) 23/32 in
- Application Removing Glue, Tile and Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV21
- Zoro # G7487076
- UPC # 190735773499
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 25 in |
Overall Length | 25 in |
Shank Size (In.) | 23/32 in |
Blade Width (In.) | 6 in |
Length (In.) | 25 in |
Shank Length (In.) | 15 3/4 in |
Shank Diameter | 23/32 in |
Head Width | 6 in |
Shank Length | 15 3/4 in |
Drill Bit Size | 6 in |
Description
Floor Scraper, Chisel Type Floor Scraper, Shank Type - Machining SDS Max, Shank Diameter 23/32 in, Shank Length 15 3/4 in, Measurement System Fractional Inch, Head Width 6 in, Overall Length 25 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 Vac, M18 6" Circ Saw (2696-26, 0880-20, 2630-20)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 5/8 in. (101030-0160)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 1/2x1/2x1-1/4x3x0.03CR (C60567)
- WESTWARD Scaling Chisel, SDS Max, L12 In., W 1.5 In. (22UV16)
- WESTWARD Ground Rod Driver, SDS Max, 10 In. L (22UV20)
- WESTWARD Flat Chisel, SDS Max, L 12 In., W 1 In. (22UV14)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 3 In. (22UV18)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 2 In. (22UV17)
- WESTWARD Bull Point Chisel, SDS Max, L 12 In. (22UV09)
- AJAX TOOL WORKS PANEL CUTTER-DOUBLE BLADE (AJA909)
- Westward Demolition Hammer Accessories