Shop All Flooring Installation Tools
Westward
Floor Scraper, Flexible, 18", Carbon Steel
Mfr # 13P508
Zoro # G4789644
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Removing Old Floors and Debris
- Size 18"
- Color Black
- Handle Length 4 1/2 ft
- No. of Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P508
- Zoro # G4789644
- UPC # 190735742181
- Country of Origin Taiwan, Province of China
- Category Flooring Installation Tools
Dimensions
Size | 18" |
Handle Length | 4 1/2 ft |
Blade Length | 5 in |
Overall Length | 58 1/2 in |
Blade Width | 18 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 5 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 18 in, Features Heavy-Duty, Handle Length 4 1/2 ft, Handle Material Steel, Handle Style Straight, Included Blade Manufacturer Part Number 13P531, Includes Replacement Blade, Number of Functions Not Applicable, Overall Length 58 1/2 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Half
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- PARAGON DIAMOND TOOLS 1'' Zig-Zag Turbo Dry Core Bit (CBDZZ1)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/8-7 UNC (403330)
- WESTWARD Angled Floor Scraper, Stiff, 4", Steel (13A589)
- WESTWARD Ext Floor Roller, 7-1/2 x 17 to 27 In L (13P503)
- WESTWARD Floor Scraper, Flexible, 14", Carbon Steel (13P507)
- WESTWARD Linoleum Roller, 100 lbs, Steel (13P506)
- WESTWARD Floor Scraper, Stiff, 8", Carbon Steel (13P504)
- QEP Reversible Floor Scraper, Stiff, 3-1/4" (62965Q)
- BIG HORN 1-1/2 Inch Stainless Steel J-Roller (19596)
- Westward Carpet & Flooring Tools