Shop All Flooring Installation Tools
Westward
Floor Scraper, Flexible, 14", Carbon Steel
Mfr # 13P507
Zoro # G4789653
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Removing Old Floors and Debris
- Size 14"
- No. of Edges 1
- Knife / Scraper Sub-Category Scrapers
- Blade Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P507
- Zoro # G4789653
- UPC # 190735742174
- Country of Origin Taiwan, Province of China
- Category Flooring Installation Tools
Dimensions
Size | 14" |
Overall Length | 58 1/2 in |
Blade Width | 14 in |
Blade Length | 5 in |
Handle Length | 4 1/2 ft |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 5 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 14 in, Features Heavy-Duty, Handle Length 4 1/2 ft, Handle Material Steel, Handle Style Straight, Included Blade Manufacturer Part Number 13P533, Includes Replacement Blade, Number of Functions Not Applicable, Overall Length 58 1/2 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Half
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 5mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9030)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-02.5MM)
- SUPER TOOL 10.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301109)
- HOUGEN 3/4 in. X 2 in. 12,000-Series TiN Annular Cutter (12724)
- WESTWARD Linoleum Roller, 100 lbs, Steel (13P506)
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- WESTWARD Floor Scraper, Stiff, 8", Carbon Steel (13P504)
- WESTWARD Angled Floor Scraper, Stiff, 4", Steel (13A589)
- WESTWARD Ext Floor Roller, 7-1/2 x 17 to 27 In L (13P503)
- ROBERTS Linoleum Roller, 75 Lb (10-950)
- BULLY TOOLS 4" Flooring Scraper with Fiberglass Long Handle (91300)
- Westward Flooring Installation Tools