Shop All Chisels
Westward
Floor Chisel, 2-1/2 In. x 10 In.
Mfr # 24N082
Zoro # G4798157
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2 1/2 in
- Length 10 in
- Hex 5/8 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 2 1/2 in |
Length | 10 in |
Overall Length | 10 in |
Blade Width | 2 1/2 in |
Details
Item | Floor Chisel |
Hex | 5/8 in |
Tether Capable | Tether Capable |
Material | Steel |
Style | Hexagonal |
Number of Pieces | 1 |
Application | For Rough Cutting And Trimming Of Wood And For Prying Tongue And Grooves Together |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Shop By | Closeouts |
Blade Tip Shape | Pointed |
Chisel Type | Floor Chisel |
Includes Striking Cap | No |
Handle Material | Steel |
Tether Ready | No |
Includes Handle | No |
Grip Style | Cushioned |
Material Applications | For Wood |
Description
Floor Chisel, Chisel Type Floor Chisel, Material Applications For Wood, Blade Tip Shape Pointed, Blade Width 2 1/2 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Cushioned, Overall Length 10 in, Handle Material Steel, Non-Sparking No, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 25'x1/4 Flexicore Cable w/ Spring End, (25HE1)
- DIABLO 1/4"x16"x18" SDS-Plus 2-Cutter (DMAPL2170)
- GRAY TOOLS 20" Rolling Head Pry Bar, 5/8" Round Shank, Royal Blue Paint Finish (C39B)
- FEIN SLUGGER, 2-1/4in X 2in 3/4 SS (63134571002)
- WESTWARD Cold Chisel, 5/8 In. x 7 In. (2AJH8)
- WESTWARD Cold Chisel, 1/4 In. x 5 In. (2AJG6)
- WESTWARD Cold Chisel, 7/8 In. x 7-1/2 In. (2AJH3)
- WESTWARD Cold Chisel, 3/4 In. x 7 In. (2AJH2)
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- WESTWARD Handguarded Cold Chisel, 1 In. x 8 In. (2AJJ6)
- METABO SDS+ 3/4" x 10" Cold Chisel (631420420)
- Westward Cutting and Shaping Tools