Shop All Cable Puller Accessories
Westward
Flexible Tape Leader, 3/16 x 6-1/2 In
Mfr # 6EXU0
Zoro # G3210155
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/16 in x 6-1/2 in
- Product Type Fish Tape Leader
- End Style Metal Eyelet
- Tool Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6EXU0
- Zoro # G3210155
- UPC # 190735882580
- Country of Origin Taiwan, Province of China
- Category Cable Puller Accessories
Dimensions
Size | 3/16 in x 6-1/2 in |
Tool Length | 6 1/2 in |
Details
Item | Fish Tape Flexible Leader |
Material | Steel |
Product Type | Fish Tape Leader |
End Style | Metal Eyelet |
Description
The Westward 6EXU0 Flexible Tape Leader is an essential tool for cable pulling. This leader features a flexible steel construction that makes it easy to bend around corners and curves, as well as attach to the end of steel fish tapes. It measures 3/16" in diameter and 6-1/2 feet long. The tape leader comes with screws that allow you to attach it to the end of your steel fish tape. When it comes to cable pulling, make sure you have the Westward 6EXU0 Flexible Tape Leader on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 26-6 SRS PARKRIMP DIE (80C-E06)
- MALCO Andy Offset Aluminum Handled Snips 12 (MC12L)
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- BAILEIGH INDUSTRIAL Cold Saw, 3HP, 24 to 120rpm (CS-350EU)
- WESTWARD Fish Stick Bullet Nose Tip, 21CJ17/21CJ18 (21CJ20)
- CURRENT TOOLS Cable Pulling Conduit Checker for 2" Conduit (08500-200)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 6000 Lbf X 2000 FT [Each] (PULLTAPE-PT602)
- IDEAL 5 gal Cable and Wire Pulling Lubricants Bucket Ivory (31-278)
- KLEIN TOOLS Parallel Jaw Grip, HDPE Wire to 1.362-Inch (1716-70)
- DEFENSEGUARD Industries Inc 57601 Electrical Plug Crowfoot 30 & 50A 250V (DE438001)
- JONARD TOOLS Cable Roller for Cables up to 3 Diameter, 4PK (CR-300/4)
- Westward Cable Puller Accessories