Shop All Magnetic Pickup Tools
Westward
Flexible Magnet, Neodymium, 24 In
Mfr # 4FPV5
Zoro # G1543096
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Diameter 1/2 in
- Pickup Length 24 in
- Handle Type Ergonomically-Designed, Rubber
- Application For Retrieval of Iron and Steel Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4FPV5
- Zoro # G1543096
- UPC # 190735849880
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 24 in |
Diameter | 1/2 in |
Pickup Length | 24 in |
Head Length | 3 in |
Handle Length | 3 3/4 in |
Compressed Length | 24 in |
Head Diameter | 1/2 in |
Details
Item | Magnetic Retrieval Tool |
Handle Type | Ergonomically-Designed, Rubber |
Application | For Retrieval of Iron and Steel Parts |
Material | Neodymium Magnet is Secured By Close-Coupled, Anaerobic Adhesive. |
Lifting Capacity | 5 lb |
Product Type | Magnetic Retrieval Tool |
Magnet Type | Neodymium |
Handle Material | Rubber |
Shaft Material | Steel |
Magnetic Pull Capacity - Maximum | 5 lb |
Handle Style | Ergonomic |
Head Type | Magnet |
Flexibility | Flexible |
Shaft Type | Fixed |
Compatible Thickness - Maximum | 1 1/4 in |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 1 1/4 in, Compressed Length 24 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Rubber, Handle Style Ergonomic, Head Diameter 1/2 in, Includes -, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 5 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features -, Handle Length 3 3/4 in, Head Length 3 in, Head Type Magnet, Magnet Type Neodymium
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Wr, Bx, Stk, Off, 12P, 2-5/8, 8815A (8815A)
- OSG Carbide End Mill, VG441, 1 D, 2 Cut L (VG441-1006)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/32 (55242)
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9A15)
- WESTWARD Pick-Up Tool, Mag, Bend, 19 In L, 2 lb Pull (10E741)
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity (2VAG6)
- WESTWARD Telescoping Alligator Clip, 7-3/8 In L (1VTY5)
- WESTWARD PickUp Tool, Ext, Mag, 21 to 36 L, 3 lb Pull (10E743)
- WESTWARD Ceramic Magnet, 8Lb, 6 1/4 x 3 3/4 Surface (2VAG5)
- MILWAUKEE TOOL M12 Led Stick Light Accessory Rare Earth Magnet (49-24-2351)
- Westward Inspection and Retrieving Tools