Shop All Locking Pliers
Westward
Flat Nose Plier, 5" Overall Length
Mfr # 53JX09
Zoro # G2618198
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Dipped
- Jaw Length 1 in
- Material Steel
- Overall Length Standard
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JX09
- Zoro # G2618198
- UPC # 190735952597
- Country of Origin China
- Category Locking Pliers
Dimensions
Jaw Length | 1 in |
Overall Length | Standard |
Tip Width | 1/8 in |
Overall Length Range | Less than 6 in |
Description
Flat Nose Plier, Plier Type Flat Nose Pliers, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 in, Tip Width 1/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Handle Color Blue, Handle Style Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- PROTO Open End Wrench, SAE, 7/32" Head Size (J3020)
- SUPERIOR PARTS Aftermarket Nose Fits Max CN70 (SP CN37521)
- KLEIN TOOLS Electrician's Straight-Claw Hammer (807-18)
- WESTWARD Snap Ring Pliers, 0.090in. Tip, 9in. L (33HD73)
- WESTWARD 9 in Locking Adjusting Plain Grip Locking Plier (1ECF3)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG2)
- WESTWARD Snap Ring Pliers, 8in. L, 1 pcs. (33HD64)
- WESTWARD 5 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF8)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.070in. Tip (33HD68)
- IRWIN Flush Diagonal Pliers, w/Spring 4-1/2" (2078925)
- Westward Locking Pliers