Shop All Hand Files and Rasps
Westward
Flat Long Angle Lathe File, Rect, 14 In L
Mfr # 10Z695
Zoro # G5090154
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 14 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z695
- Zoro # G5090154
- UPC # 190735731833
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Handle Length | 14 in |
File Length without Tang | 14 in |
File Width | 1 7/16 in |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 14 in, Thickness 9/32 in, File Width 1 7/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 20, 21, File Body Finish Natural, Handle Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 15mm (84527N)
- IMPERIAL Retaining Ring Pliers, 5-1/2In, Fixed (IR-3890H)
- HHIP 1/16 Steel Ball Penetrator For Hardness Tester (8902-0152)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 17mm Size (1318)
- WESTWARD Hand File, Knife Shape, 12 In, 38/40 TPI (12F823)
- WESTWARD Crosscut File, 8 in. L, 45/46 TPI (10Z680)
- WESTWARD Hand File, Single Cut, 12 In., Black Oxide (12F836)
- WESTWARD Flat File, American, Bastard (30PA58)
- WESTWARD Knife File, 6 In, 66/68 TPI (12F860)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- DRILL AMERICA 14" Round Smooth File (DIC12250)
- Westward Cutting and Shaping Tools