Shop All Hand Files and Rasps
Westward
Flat Long Angle Lathe File, Rect, 10 In L
Mfr # 10Z693
Zoro # G5090136
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 10 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z693
- Zoro # G5090136
- UPC # 190735731819
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 1 in |
File Length without Tang | 10 in |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 15/64 in, File Width 1 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 25, 26, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, 180Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP (KE-7302)
- TOOLPRO Grid Punch 1/8 Rivet 9/16 Grid (05060)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642BK)
- WESTWARD Hand File, Second, Half Round, 11-3/4 in. L (39CE59)
- WESTWARD Hand File, Dbl Cut, 6 In., Black Oxide (12F844)
- WESTWARD Warding File, Bastard/Smooth, Rect, 6 In L (10Z728)
- WESTWARD Mill File, Second Cut, Rect, 10 In L (10Z709)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- WESTWARD Half Round File, 6 In. L, Ergo Handle (1NFW1)
- GENERAL TOOLS FILE SWISS PATTERN NEEDLE 6pc SET (GN707476)
- Westward Hand Files and Rasps